Beli coolant nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Magnetic Stand Type Coolant Nozzle
    Mulai

    Rp599.900

    monotaro.id Magnetic Stand Type Coolant Nozzle
    Deskripsi:
    Set Content:Magnet base x 1, mounting seat x 1, bamboo joint x 1, hose x 1, connector x 1, inline valve x 1, round nozzle x 3
    atribut:
    • Material: Hose, connector, in-line valve, round nozzle: Polyacetal resin (POM)
    • Inner Diameter (Φmm): Hose/Round nozzle: 6.3, Round nozzle: 1.5/3.2/6.3, Bamboo joint: 6
    • Mounting Seat Height (mm): 28
    • Total Length (mm): 374
    • Type: 1/4 system
  2. monotaro Coolant Hose
    Mulai

    Rp129.900

    monotaro Coolant Hose
    atribut:
    • Applicable Fluid: Oil, lubricants, acetone, gasoline, detergents, etc.
    • Inside Diameter (Ø mm): 6.3
    • Material: Polyacetal Resin (POM)
    • Maximum Pressure (MPa): 0.2–0.3
    • Minimum Bending Radius (mm): Approx. 33.5
    • Number of Frames: 10
    • Operating Pressure Range (MPa): 0.2–0.3
    • Operating Temperature Range (°C): Under 80
    • Outer Diameter (φmm): 16
    • Overall Length (mm): 140
    • Temperature Range (°C): Under 80
    • Type: 1/4 System
  3. Nikki Coolant System Hose
    35%
    Mulai

    Rp179.900

    Nikki Coolant System Hose
    Deskripsi:
    -The joint of the fitting is hard and position retaining ability is high.
    atribut:
    • Material: Acetal Resin
  4. monotaro Coolant Connector
    Mulai

    Rp47.900

    monotaro Coolant Connector
    Deskripsi:
    You can use this high-quality coolant connector made by Nikki Co., Ltd. with confidence.This coolant nozzle connector has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.
    atribut:
    • Material: Polyacetal Resin (POM)
    • Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc.
    • Operating Pressure Range (MPa): 0.2–0.3
    • Type: 1/2 System
    • Thread Diameter: PT1/2
    • Inner Diameter (Φmm): 12.7
    • Maximum Pressure (MPa): 0.2–0.3
    • Operating Temperature Range (°C): Under 80
    • Temperature Range (°C): Under 80
    • Total Length (mm): 38.5
  5. TRUSCO Coolant Liner (Round Nozzle) (Nosel Coolant Bubut)
    71%
    Mulai

    Rp179.900

    TRUSCO Coolant Liner (Round Nozzle) (Nosel Coolant Bubut)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
    atribut:
    • Material: Polyacetal
  6. monotaro Coolant Hose Kit
    Mulai

    Rp239.900

    monotaro Coolant Hose Kit
    Deskripsi:
    You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)
    atribut:
    • Material: Polyacetal Resin (POM)
    • Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
    • Operating Pressure Range (MPa): 0.2–0.3
    • Type: 1/2 System
    • Thread Diameter: PT3/8, PT1/2
    • Maximum Pressure (MPa): 0.2–0.3
    • Number of Frames: 6
    • Operating Temperature Range (°C): Under 80
    • Temperature Range (°C): Under 80
  7. TRUSCO Coolant Liner (Hose)
    Mulai

    Rp1.699.900

    TRUSCO Coolant Liner (Hose)
    atribut:
    • Length (m): 1.5
  8. ESCO Coolant Nozzle (Nosel Coolant Bubut)
    Mulai

    Rp77.900

    ESCO Coolant Nozzle (Nosel Coolant Bubut)
    atribut:
    • Connection Diameter: 1/2\"
    • Overall Length (mm): 37.5
    • Quantity (Pieces): 2
  9. Vertex Adjustable Coolant Hoses & Valves
    Mulai

    Rp389.900

    Vertex Adjustable Coolant Hoses & Valves
    Deskripsi:
    33cm Length Hose KitAssembled with:1-1/4v Male NPT Valve1-20 Element Segments1-(1/16inch or 1/8inch or 1/4inch) Round Nozzle
  10. TRUSCO Nozzle for Replacement
    Mulai

    Rp649.900

    TRUSCO Nozzle for Replacement
    atribut:
    • Accessories: Hose Nipple
    • Connection Diameter: PT1/4
    • Fluid: Air, Cutting Fluid
    • Material: Polyacetal Resin Use
    • Nozzle Length (mm): 330
    • Operating Temperature Range (°C): -40 - +120
    • Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
    • Tip Nozzle Diameter: 1/8
  11. TRUSCO Coolant Liner (1/4 Swivel Nozzle)
    Mulai

    Rp189.900

    TRUSCO Coolant Liner (1/4 Swivel Nozzle)
    atribut:
    • Size: 1/4
    • Dimension H (mm): 41
    • Nozzle Width (mm): 41
    • Dimensions h (mm): 16
  12. CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    Mulai

    Rp279.900

    CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    atribut:
    • Max Operating Pressure (cm): 60
    • Material: Stainless Steel
  13. TRUSCO Coolant Liner (Valve Male Screw Type)
    54%
    Mulai

    Rp999.900

    TRUSCO Coolant Liner (Valve Male Screw Type)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  14. TSUBAKI (Tsubakimoto Chain) RF conveyor chain sprocket (S roller) BW / BW1 type
    Mulai

    Rp1.899.900

    TSUBAKI (Tsubakimoto Chain) RF conveyor chain sprocket (S roller) BW / BW1 type
    atribut:
    • Hub Type: BW
    • Shaft hole type: Pilot hole type
    • Shape: S roller
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Type: Sprocket
  15. TRUSCO Coolant Liner (Round Nozzle) (Nosel Coolant Bubut)
    41%
    Mulai

    Rp37.900

    TRUSCO Coolant Liner (Round Nozzle) (Nosel Coolant Bubut)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
    atribut:
    • Material: Polyacetal
Daftar Harga coolant nozzle Terbaru October 2026
Sandvik Coolant NozzleRp179.900
monotaro.id Magnetic Stand Type Coolant NozzleRp599.900
monotaro Coolant HoseRp129.900
Nikki Coolant System HoseRp179.900
TRUSCO Coolant Liner (Hose Kit)Rp309.900
ESCO 225mm / 1 nozzle coolant nozzle (magnet type)Rp659.900
monotaro Coolant ConnectorRp47.900
TRUSCO Coolant Liner (Round Nozzle) (Nosel Coolant Bubut)Rp179.900
monotaro Coolant Hose KitRp239.900
TRUSCO Coolant Liner (Hose)Rp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)